Beli pipet volume di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOROSIL Pipette Volumetric Transfer (Pipet Gondok)
    19%
    Mulai

    Rp90.900

    BOROSIL Pipette Volumetric Transfer (Pipet Gondok)
    Deskripsi:
    - Complies with ASTM E-969-02. - Calibrated at 20degree C. - Calibrated for delivery (TD, Ex). - Generally used for accurate measurement and decanting of liquid. - Each pipette coded with unique no. supplied with calibration certificate giving exact volume with traceability to national standards.
  2. BOROSIL PipetteVolumetric Transfer Class B (Pipet Gondok)
    66%
    Mulai

    Rp69.900

    BOROSIL PipetteVolumetric Transfer Class B (Pipet Gondok)
    Deskripsi:
    Pipet tetes berfungsi untuk membantu memindahkan cairan dari wadah yang satu ke wadah yang lain dalam jumlah yang sangat kecil yaitu setetes demi tetes.
  3. AS ONE Pipet Ukur Bio (Pipet Presisi)
    Mulai

    Rp92.900

    AS ONE Pipet Ukur Bio (Pipet Presisi)
    Deskripsi:
    The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.
    atribut:
    • Material: borosilicate glass
    • Top Outer Diameter (mm): 7
    • Pipette Type: bio pipette
  4. IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    IWAKI Pipette Measuring Mohr Type (Pipet Ukur)
    atribut:
    • Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
  5. IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask Volumetric
    33%
    Mulai

    Rp119.900

    IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask Volumetric
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
    atribut:
    • Color: Clear
  6. XLab Universal Filter Pipette Tip Certified Free (Tip Pipet/Ujung Pipet)
    Mulai

    Rp959.900

    XLab Universal Filter Pipette Tip Certified Free (Tip Pipet/Ujung Pipet)
    Deskripsi:
    The Xlab portofolio now offers a complete selection of barrier tips and non-filtered tips. It has never been easier to find a tip to fit virtually any pipette or application in your laboratory.Virgin medical PP resins- No recycled plastics and pre-tested for metal contamination- Free from DiHEMDA, oleamide and BPA- All of the tips made from 100% polypropylene- Every pipette tip lot is lab tested and certified free of detectable RNase/DNase (nuclease) and pyrogen-free independent of packagingLow Retention TechnologyThe hydrophobic inner surface significantly reduces sample loss due to adhesion and maximizes sample recovery.
    atribut:
    • Pippete Type: Barrier Tips
  7. Ika Laboratories Hotplate
    Mulai

    Rp18.999.900

    Ika Laboratories Hotplate
    Deskripsi:
    C-MAG HP 4The latest hotplates are made of ceramic glass which is highly resistant to chemicals.
    atribut:
    • Frequency (Hz): 50/60
    • Heat Control: Turn the knob
    • Heating Temperature Range (°C): 50 to 500
    • Number of Heating Point: 1
    • Permissible Ambient Temperature (°C): 5 to 40
    • Permissible relative humidity (%): 80
    • Power Voltage (V): 230
    • Protection class according to DIN EN 60529: IP 21
    • Set-Up Plate Material: ceramics
  8. monotaro Pipette Pump (Pompa Pipet)
    Mulai

    Rp119.900

    monotaro Pipette Pump (Pompa Pipet)
    Deskripsi:
    How to Use: Rotate the pipette and insert it into the pipette insertion section at the bottom of the main unit. Make sure that the pipette does not come off. Rotate the dial down to aspirate and up to eject. Please press the release lever when dripping a very small amount.
    atribut:
    • Material: Body: ABS, Tip: Silicon
  9. monotaro Pipette Filler (Pipet)
    Mulai

    Rp149.900

    monotaro Pipette Filler (Pipet)
    atribut:
    • Color: Red
    • Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
    • Compatible capacity (ml): Up to 50
  10. IWAKI Pipette Measuring Tip Scale New Standard (Pipet Ukur)
    Mulai

    Rp109.900

    IWAKI Pipette Measuring Tip Scale New Standard (Pipet Ukur)
    atribut:
    • Material: Borosilicate Glass
    • Scale: Yes
    • JIS Class: JR-1 (Borosilicate glass-1)
    • Pipette Type: Mespipet
  11. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  12. PYREX Pipette Measuring (Pipet Ukur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

  13. KIMBLE Automatic Reservoir Buret
    Mulai

    Rp10.999.900

    KIMBLE Automatic Reservoir Buret
    atribut:
    • UNSPSC: 41121808
  14. DURAN Pipette Measuring Class AS with Cottong Plug Blue Inscription (Pipet Ukur)
    Mulai

    Rp119.900

    DURAN Pipette Measuring Class AS with Cottong Plug Blue Inscription (Pipet Ukur)
    Deskripsi:
    Numbering from the top down. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Due to the scale, variable volumes can be held and then dispensed in the same or differing increments. Typical applications: accurate measurement and decanting of liquids.
Daftar Harga pipet volume Terbaru November 2026
BOROSIL Pipette Volumetric Transfer (Pipet Gondok)Rp90.900
BOROSIL PipetteVolumetric Transfer Class B (Pipet Gondok)Rp69.900
AS ONE Pipet Ukur Bio (Pipet Presisi)Rp92.900
IWAKI Pipette Volumetric (Pipet Gondok)Rp97.900
IWAKI Pipette Measuring Mohr Type (Pipet Ukur)Rp34.900
IWAKI Pipette Komagome Glass Amber Graduated (Pipet Tetes)Rp39.900
IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricRp119.900
XLab Universal Filter Pipette Tip Certified Free (Tip Pipet/Ujung Pipet)Rp959.900
Ika Laboratories HotplateRp18.999.900
monotaro Pipette Pump (Pompa Pipet)Rp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait